06UWAQ2AB125A-A ULTRAMITE
Description
06UWAQ2AB125A-A ULTRAMITE GEARMOTOR ; RA - 125:1 RATIO MOTOR ADAPTER INPUT
Part # 06UWAQ2AB125A-A ULTRAMITE
BDI # 21575824
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
14
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
17.018
Nominal Center Distance - Inch:
0.67
Other Features:
Double Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.38
05UWAQ2AB125A_A ULTRAMITE
Description
05UWAQ2AB125A_A ULTRAMITE GEARMOTOR ; POR 4760547 HELICAL BEVEL
Part # 5300331
BDI # 18103230
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
14
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
12.954
Nominal Center Distance - Inch:
0.51
Other Features:
Double Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.77