1700WXWF3A1800-AA OMNIBOX
Description
1700WXWF3A1800-AA OMNIBOX WORM REDUCER ; 4754714 POR
Part # 1700WXWF3A1800-AA OMNIBOX
BDI # 24135573
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
177.8
Nominal Center Distance - Inch:
7
Other Features:
Double Reduction | Other Mount Bracket Mounted | Flange Mounted Electric Motor | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
27.53