09UCBN3A200A_B ULTRAMITE 199
Description
09UCBN3A200A_B ULTRAMITE ; 4741978
Part # 5300315
BDI # 18103984
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
8.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
21.89
Overall Width - Inch:
14.65
1325WBWM1S200-AA OMNIBOX
Description
1325WBWM1S200-AA OMNIBOX WORM REDUCER ; 4754603 POR
Part # 1325WBWM1S200-AA OMNIBOX
BDI # 24131101
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
8.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Double Reduction | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.01
1700WUWF1A200AC OMNIBOX
Description
1700WUWF1A200AC OMNIBOX WORM REDUCER ; 4706416 POR
Part # 1700WUWF1A200AC OMNIBOX
BDI # 24135541
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
8.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
177.8
Nominal Center Distance - Inch:
7
Other Features:
Double Reduction | Worm on Bottom | Flange Mounted Electric Motor | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
28.09