09UCBN3A80.A_C ULTRAMITE 82.
Description
09UCBN3A80.A_C ULTRAMITE ; 4741947
Part # 5300313
BDI # 18103990
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
21.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
21.89
Overall Width - Inch:
14.65
1525WOF1S80-AC OMNIBOX
Description
1525WOF1S80-AC OMNIBOX WORM REDUCER ; 4732807 POR
Part # 1525WOF1S80-AC OMNIBOX
BDI # 24131844
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
21.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
133.35
Nominal Center Distance - Inch:
5.25
Other Features:
Single Reduction | Worm on Top | Flange Mounted Electric Motor | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.92