Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
50HP
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Vertical Base
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.47
Overall Width - Inch:
12.92
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Vertical Base
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.16
Overall Width - Inch:
7.64
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Vertical Base
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.5
Overall Width - Inch:
9.33
11000WXH5A100 OMNIBOX
Description
11000WXH5A100 OMNIBOX WORM REDUCER ; 4712198 POR
Part # 11000WXH5A100 OMNIBOX
BDI # 24136589
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
17.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
254
Nominal Center Distance - Inch:
10
Other Features:
Double Reduction | Other Mount Bracket Mounted | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
40.12
1800WXW1A500 OMNIBOX
Description
1800WXW1A500 OMNIBOX WORM REDUCER ; 4754606 POR
Part # 1800WXW1A500 OMNIBOX
BDI # 24135841
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
3.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
203.2
Nominal Center Distance - Inch:
8
Other Features:
Double Reduction | Other Mount Bracket Mounted | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
30.12