1800WXW1A500 OMNIBOX
Description
1800WXW1A500 OMNIBOX WORM REDUCER ; 4754606 POR
Part # 1800WXW1A500 OMNIBOX
BDI # 24135841
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
3.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
203.2
Nominal Center Distance - Inch:
8
Other Features:
Double Reduction | Other Mount Bracket Mounted | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
30.12
1800WUW1A500 OMNIBOX
Description
1800WUW1A500 OMNIBOX WORM REDUCER ; 4706395 POR
Part # 1800WUW1A500 OMNIBOX
BDI # 24135755
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
3.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
203.2
Nominal Center Distance - Inch:
8
Other Features:
Double Reduction | Worm on Bottom | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
30.12