03UWAQ2AB63.A_B ULTRAMITE
Description
03UWAQ2AB63.A_B ULTRAMITE GEARMOTOR ; 4760342 HELICAL BEVEL
Part # 5300320
BDI # 18149165
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
26.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
5.334
Nominal Center Distance - Inch:
0.21
Other Features:
Double Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.23
04UWAQ2AB63.A_B ULTRAMITE
Description
04UWAQ2AB63.A_B ULTRAMITE GEARMOTOR ; 4760435 HELICAL BEVEL
Part # 5300326
BDI # 18103089
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
26.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
14.986
Nominal Center Distance - Inch:
0.59
Other Features:
Double Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.02
05UWAQ2AB63.A_C ULTRAMITE
Description
05UWAQ2AB63.A_C ULTRAMITE GEARMOTOR ; 4760531 HELICAL BEVEL
Part # 5300330
BDI # 18103285
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
26.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
12.954
Nominal Center Distance - Inch:
0.51
Other Features:
Double Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.39