1325WBWM1S200-AA OMNIBOX
Description
1325WBWM1S200-AA OMNIBOX WORM REDUCER ; 4754603 POR
Part # 1325WBWM1S200-AA OMNIBOX
BDI # 24131101
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
8.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Double Reduction | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.01
1154WBM2S20-AA OMNIBOX
Description
1154WBM2S20-AA OMNIBOX WORM REDUCER ; 4732809 POR
Part # 1154WBM2S20-AA OMNIBOX
BDI # 24123244
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Nominal Center Distance - Inch:
1.5
Other Features:
Single Reduction | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.13
1325WBM2S5 AC OMNIBOX
Description
1325WBM2S5 AC OMNIBOX WORM REDUCER ; 4732816 POR
Part # 1325WBM2S5 AC OMNIBOX
BDI # 24129913
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Single Reduction | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.83
1525WO-2S-20 OMNIBOX
Description
1525WO-2S-20 OMNIBOX WORM REDUCER ; 4732850 POR
Part # 1525WO-2S-20 OMNIBOX
BDI # 24132238
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
133.35
Nominal Center Distance - Inch:
5.25
Other Features:
Single Reduction | Worm on Top | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
19
1700WOF2S15-AE OMNIBOX
Description
1700WOF2S15-AE OMNIBOX WORM REDUCER ; 4732839 POR
Part # 1700WOF2S15-AE OMNIBOX
BDI # 24135119
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
177.8
Nominal Center Distance - Inch:
7
Other Features:
Single Reduction | Worm on Top | Flange Mounted Electric Motor | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
27.37