2050FC2A-3.283 ULTRAMAX

COMPARE

2050FC2A-3.283 ULTRAMAX

Description
2050FC2A-3.283 ULTRAMAX SPEED REDUCER ; 781178

FALK

Part # 2050FC2A-3.283 ULTRAMAX

BDI # 21917774

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 60HP
Nominal Max Output RPM: 500
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Concentric | Model A
Mounting Method: Base Mounted
Overall Length - Inch: 21.54
Overall Width - Inch: 16.6

Price Inventory : Available to order
Loading Price
QTY
09UCBN2A3.6N_ ULTRAMITE 3.68

COMPARE

09UCBN2A3.6N_ ULTRAMITE 3.68

Description
09UCBN2A3.6N- ULTRAMITE 3.68 ; SPEED REDUCER

FALK

Part # 09UCBN2A3.6N_ ULTRAMITE 3.68

BDI # 21509116

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 50HP
Nominal Max Output RPM: 500
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Concentric | Model A
Mounting Method: Base Mounted
Overall Length - Inch: 25.98
Overall Width - Inch: 14.65

Price Inventory : Available to order
Loading Price
QTY
204UCFN2A3.6 A_D ULTRAMITE 3

COMPARE

204UCFN2A3.6 A_D ULTRAMITE 3

Description
204UCFN2A3.6 A-D ULTRAMITE 3 GEAR DRIVE

FALK

Part # 204UCFN2A3.6 A_D ULTRAMITE 3

BDI # 21490231

Features

Mounting Frame: 213TC/215TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 500
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Concentric | Model A
Mounting Method: Flange Mounted
Overall Length - Inch: 13.3
Overall Width - Inch: 9.84

Price Inventory : Available to order
Loading Price
QTY
204UCBN2A3.6 N ULTRAMITE 3.5

COMPARE

204UCBN2A3.6 N ULTRAMITE 3.5

Description
204UCBN2A3.6 N ULTRAMITE 3.5 GEAR DRIVE

FALK

Part # 204UCBN2A3.6 N ULTRAMITE 3.5

BDI # 21490193

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 500
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Concentric | Model A
Mounting Method: Base Mounted
Overall Length - Inch: 14.53
Overall Width - Inch: 8.03

Price Inventory : Available to order
Loading Price
QTY