11000WUWM6S300-AE OMNIBOX
Description
11000WUWM6S300-AE OMNIBOX WORM REDUCER ; 4732775 POR
Part # 11000WUWM6S300-AE OMNIBOX
BDI # 24136335
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
254
Nominal Center Distance - Inch:
10
Other Features:
Double Reduction | Worm on Bottom | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
35.89
1175WBWM6S300-AA OMNIBOX
Description
1175WBWM6S300-AA OMNIBOX WORM REDUCER ; 4706417 POR
Part # 1175WBWM6S300-AA OMNIBOX
BDI # 24128278
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Double Reduction | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.12