2040FC2A-6.122 ULTRAMAX

COMPARE

2040FC2A-6.122 ULTRAMAX

Description
2040FC2A-6.122 ULTRAMAX SPEED REDUCER ; 0781162 6.2:1 RATIO FT MOUNTED

FALK

Part # 2040FC2A-6.122 ULTRAMAX

BDI # 22135615

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 50HP
Nominal Max Output RPM: 291.7
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Concentric | Model A
Mounting Method: Base Mounted
Overall Length - Inch: 18.44
Overall Width - Inch: 15

Price Inventory : Available to order
Loading Price
QTY
204UCBN2A6.3 A_D ULTRAMITE 6

COMPARE

204UCBN2A6.3 A_D ULTRAMITE 6

Description
204UCBN2A6.3 A-D ULTRAMITE 6 ; HELICAL BEVEL GEARMOTOR

FALK

Part # 204UCBN2A6.3 A_D ULTRAMITE 6

BDI # 21575842

Features

Mounting Frame: 213TC/215TC
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 291.7
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Concentric | Model A
Mounting Method: Base Mounted
Overall Length - Inch: 13.3
Overall Width - Inch: 9

Price Inventory : Available to order
Loading Price
QTY
2050FC2A-6.147 ULTRAMAX

COMPARE

2050FC2A-6.147 ULTRAMAX

Description
2050FC2A-6.147 ULTRAMAX SPEED REDUCER ; 781183

FALK

Part # 2050FC2A-6.147 ULTRAMAX

BDI # 21917778

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 100HP
Nominal Max Output RPM: 291.7
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Concentric | Model A
Mounting Method: Base Mounted
Overall Length - Inch: 21.54
Overall Width - Inch: 16.6

Price Inventory : Available to order
Loading Price
QTY