03UWAQ2AB90.A_B ULTRAMITE
Description
03UWAQ2AB90.A_B ULTRAMITE GEARMOTOR ; 4760351 HELICAL BEVEL
Part # 5300322
BDI # 18149167
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
19.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
5.334
Nominal Center Distance - Inch:
0.21
Other Features:
Double Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.23
03UWAQ2AB90.A_A ULTRAMITE
Description
03UWAQ2AB90.A_A ULTRAMITE GEARMOTOR ; 4760350 HELICAL BEVEL
Part # 5300321
BDI # 18149166
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
19.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
5.334
Nominal Center Distance - Inch:
0.21
Other Features:
Double Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.73