Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.65
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.91
Overall Length - Inch:
27.98
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Mounting Method:
Foot Mounted
G150261.22
Description
G150261.22 ; POR .15H900R286TTEFC230/460V CT40C.RGD
Part # G150261.22
BDI # 20180888
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 40/20 Ampere | 8 Poles
Mounting Method:
Rigid