5KC42GN0051Y
Description
5KC42GN0051Y GENERAL PURPOSE AC MOTOR ; 1/3 1800 TEFC 56 1/60/115/230
Part # F13E1
BDI # 17090520
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 7.8 Ampere | 4 Poles
Mounting Method:
Foot Mounted
5K36MN342
Description
5K36MN342 GENERAL PURPOSE MOTOR ; 3/4HP 3450RPM TEFC 56C 3/60/208-230/460V
Part # K499
BDI # 17092124
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.6-2.6 Ampere | 2 Poles
Mounting Method:
Foot Mounted
5K49MN6021
Description
5K49MN6021 GENERAL PURPOSE MOTOR ; 1/2HP 1140RPM TEFC 56C 3/60/208-230/460V
Part # K1325
BDI # 17091890
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.6-2.6 Ampere | 6 Poles
Mounting Method:
Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
26.48
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
15HP
Mounting Method:
Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
18.32
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
Foot Mounted