C269;5KC46PN0015X
Description
5KC46PN0015X GP AC MOTOR ; 3/4HP 1725RPM TEFC 56 1/60/115/230V
Part # C269
BDI # 20183262
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 11 Ampere | 4 Poles
Mounting Method:
Rigid
C855;5KC49SN2156X
Description
5KC49SN2156X GP AC MOTOR ; 1.5HP 3450RPM TEFC 56C 1/60/115/230V
Part # C855
BDI # 17090115
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.93
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 16.4 Ampere | 2 Poles
Mounting Method:
C-Face
5KC42GN0018X
Description
5KC42GN0018X GP AC MOTOR ; 115/230VAC 1/2HP 1PH 1725RPM
Part # C446
BDI # 21517849
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.01
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.6 Ampere | 4 Poles
Mounting Method:
C-Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/6HP
Other Features:
Current Rating 5.6 Ampere | 8 Poles
Mounting Method:
Rigid
120060.00
Description
120060.00 GENERAL PURPOSE AC MOTOR ; 2HP 145TC FRM 1800RPM 115/230VAC
Part # 120060.00
BDI # 20181047
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.43
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 18.4/9.2 Ampere | 4 Poles
Mounting Method:
C-Face