111214.00
Description
111214.00 EXPLOSION PROOF MOTOR ; 1/3HP 1800RPM EPNV 56C 3/60/575V
Part # 111214.00
BDI # 20181955
Features
Enclosure:
EPNV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 0.5 Ampere | 4 Poles
Mounting Method:
Rigid
119440.00 DWG 056T34G14002
Description
119440.00 DWG 056T34G14002 AC MOTOR ; 1.5HP 1800RPM 56C EPFC 230/460V 3PH
Part # 119440.00 DWG 056T34G14002
BDI # 22481560
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.81
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.6/2.3 Ampere | 4 Poles
Mounting Method:
Rigid
100141.00
Description
100141.00 ; POR .1/3H1725RS56DP575V CT40C1.35SF.C4
Part # 100141.00
BDI # 20180638
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 0.64 Ampere | 4 Poles
Mounting Method:
Rigid
102860.00 + L18AT40210
Description
102860.00 + L18AT40210 3PH AC MOTOR ; 1/2HP 208-230/460V W/ THERMAL MOTOR
Part # 102860.00 + L18AT40210
BDI # 27723785
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2/1 Ampere | 4 Poles
Mounting Method:
Round Frame