Features
Other Features:
Petroleum Hydrocarbon | Extends Tool Life | Improves Surface Finish | Reduces Cutting Torque and Improves Cutting Efficiency
Product Name And Type:
Specialty Cutting Fluid
Container Type:
Bottle
Typical Use:
Metal Working
Texture:
Liquid
Color:
Gold
319MB GOLD MASTER AIR AND MP 1INX50FT
Description
3619 0239 ; 1IN 1000PSI HOSE
Part # 3619-0239
BDI # 18201624
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.46
Outside Diameter - Millimeter:
37.084
Other Features:
Bend Radius 11 Inch | Braided high tensile steel wire Reinforcement
Typical Use:
Industrial
Inside Diameter - Millimeter:
25.4
Color:
Gold
319MB GOLD MASTER AIR AND MP 2INX50FT
Description
3619 0630 ; 2IN 1000PSI HOSE
Part # 3619-0630
BDI # 18201627
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.46
Outside Diameter - Millimeter:
62.484
Other Features:
Bend Radius 25 Inch | Braided high tensile steel wire Reinforcement
Typical Use:
Industrial
Inside Diameter - Millimeter:
50.8
Color:
Gold
319MB GOLD MASTER AIR AND MP 1/4IN
Description
3619 0200 ; 1/4IN 1000PSI HOSE
Part # 3619-0200
BDI # 18201522
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.63
Outside Diameter - Millimeter:
16.002
Other Features:
Bend Radius 3 Inch | Braided high tensile steel wire Reinforcement
Typical Use:
Industrial
Inside Diameter - Millimeter:
6.35
Color:
Gold
319MB GOLD MASTER AIR AND MP1-1/4INX50FT
Description
3619 0600 ; 1 1/4IN 1000PSI HOSE
Part # 3619-0600
BDI # 18201625
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.69
Outside Diameter - Millimeter:
42.926
Other Features:
Bend Radius 15.9 Inch | Braided high tensile steel wire Reinforcement
Typical Use:
Industrial
Inside Diameter - Millimeter:
31.75
Color:
Gold