HB682CN180TC/42.06A1SI1.625X3.15
Description
HB682CN180TC/42.06A1SI1.625X3.15 ; HELICAL GEAR REDUCER
Part # H6C18S04206
BDI # 298913
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
38.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
16.56
Overall Width - Inch:
10.35
F862BF-45K-B7-M8
Description
F862BF-45K-B7-M8 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F00972
BDI # 180751
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
38.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
12.26
Overall Width - Inch:
9.84
HB683 180-CC 45.41 1-5/8IN SHFT
Description
H6C18S04541 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H6C18S04541
BDI # 298915
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
38.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
17.36
Overall Width - Inch:
10.35
HB383 56-CC 42.53 1IN SHFT
Description
H3C56S04253 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H3C56S04253
BDI # 298685
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
38.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
11.54
Overall Width - Inch:
6.61
F842BF-45K-B5-M8
Description
F842BF-45K-B5-M8 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F00819
BDI # 180606
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
38.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
10.73
Overall Width - Inch:
7.87