S120;056S17D2023
Description
056S17D2023 GP AC MOTOR ; 1/2HP 1800RPM DP 56 1/60/115V
Part # S120
BDI # 22326492
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 9.2 Ampere | 4 Poles
Mounting Method:
Resilient
34-6346Z185G1
Description
34-6346Z185G1 DC MOTOR ; 100 LI 1725RPM DC 56 3416P TENV F1 N
Part # 34-6346Z185G1
BDI # 20107616
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
100HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
33-2311Z102G2
Description
33-2311Z102G2 DC MOTOR ; .25/.18KWHP 1725 1/MINRPM DC 48CZ 3327P
Part # 33-2311Z102G2
BDI # 20106292
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.15
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
Bracket | F1 Face
34-7349Z203G1
Description
34-7349Z203G1 DC MOTOR ; .5HP 1725RPM DC 56Z 3424D OPEN F1 N
Part # 34-7349Z203G1
BDI # 20108745
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
17
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
CL3514
Description
CL3514 GENERAL PURPOSE AC MOTOR ; 1.5HP 1725RPM 1PH 60HZ 56C 3532LC TEFC F
Part # CL3514
BDI # 126076
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.12
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
C-Face | Foot Mounted