NUKR140
Description
NUKR140 CAM FOLLOWER ; NON RETURNABLE 140MM 60MM 48MM DIA
Part # NUKR140
BDI # 1227369
Features
Roller Width - Inch:
2.244
Thread Size:
M48 X 1.5
Stud Diameter - Inch:
1.89
Stud Diameter - Millimeter:
48
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
140
Roller Diameter - Inch:
5.512
Other Features:
Full Complement | Screwdriver Slot
Features
Roller Width - Inch:
0.787
Thread Size:
M48 X 1.5
Stud Diameter - Inch:
0.709
Stud Diameter - Millimeter:
18
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Full Complement | Screwdriver Slot
NUKRT40
Description
NUKRT40 CAM FOLLOWER ; NON RETURNABLE 40MM 21.5MM 20MM DIA
Part # NUKRT40
BDI # 1227412
Features
Roller Width - Inch:
0.709
Thread Size:
M48 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Full Complement | Screwdriver Slot