191231.00
Description
191231.00 AC MOTOR ; 1/2HP 56C 575V 1800RPM 3PH
Part # 19123100
BDI # 17099222
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Inverter Duty
Mounting Method:
C-Face | Foot Mounted
5KE49UN8416
Description
5KE49UN8416 GENERAL PURPOSE MOTOR ; 2HP 1725RPM DP 145T 3/60/575V
Part # K2010
BDI # 17092144
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 2.4 Ampere | 4 Poles
Mounting Method:
Rigid
110394.00
Description
110394.00 SPECIAL VOLTAGE MOTOR ; 1/3HP 25KW 1425RPM 56 IP22 1PH
Part # 11039400
BDI # 20181979
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6.4/3.2 Ampere | 4 Poles
Mounting Method:
Rigid
5K49TN4333X
Description
5K49TN4333X GENERAL PURPOSE MOTOR ; 2HP 1725RPM DP 56Y 3/60/208-230/460V
Part # K1496
BDI # 17091920
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 7.5 Ampere | 4 Poles
Mounting Method:
Rigid
A099260.00
Description
A099260.00 AGRICULTURAL MOTOR ; 1/4HP 1075RPM 48Y TEAO 115/230V 1PH 60HZ
Part # A099260.00
BDI # 22502166
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 3.05/1.5 Ampere | 6 Poles
Mounting Method:
Rigid