21547Z
Description
21547Z PILLOW BLOCK SLEEVE BEARING ; 2-15/16" SHAFT DIA
Part # 2006855
BDI # 578561
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
152.4
Other Features:
Corrosion Resistant Powder Coated | Angular Joint Housing | Bronze Insert Bearing
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.8
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
82.55
PB224M75H
Description
PB224M75H PILLOW BLOCK ROLLER BEARING ; 75MM SHAFT DIA
Part # 2023487
BDI # 575824
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
101.6
Other Features:
Double Row | Single Collar
Global Part Number GPN:
517809
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.1
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
MPHU235N
Description
MPHU235N PILLOW BLOCK ROLLER BEARING ; 2-3/16" SHAFT DIA
Part # 2021511
BDI # 581846
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
63.5
Other Features:
Single Row | Single Collar
Global Part Number GPN:
517832
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
PB22447HK81
Description
PB22447HK81 PILLOW BLOCK ROLLER BEARING ; 2-15/16" SHAFT DIA
Part # 2004000
BDI # 580652
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Other Features:
Double Row | Single Collar
Global Part Number GPN:
247243
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.1
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
PEB22448E
Description
PEB22448E PILLOW BLOCK ROLLER BEARING ; 3" SHAFT DIA
Part # 2023706
BDI # 573359
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Other Features:
Double Row | Single Collar
Global Part Number GPN:
247282
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.1
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2