Page 1 of 1492

Next

Compare
23068KEJW507C08C6

COMPARE

23068KEJW507C08C6

Description
23068KEJW507C08C6 SPHERICAL RLR BRG ; 400-600MM OD

TIMKEN

Part # 23068KEJW507C08C6

BDI # 21966209

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C6
Inch - Metric: Metric

Outside Diameter - Inch: 20.472
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23256 CAC/W33

COMPARE

23256 CAC/W33

Description
23256 CAC/W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 23256 CAC/W33

BDI # 1265965

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 19.685
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23056BK

COMPARE

23056BK

Description
23056BK SPHERICAL ROLLER BEARING ; LARGE BORE

NTN

Part # 23056BK

BDI # 17140812

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NU 1060 MA

COMPARE

NU 1060 MA

Description
NU 1060 MA CYL ROLLER BRG ; NON-RETURNABLE CYLINDRICAL +420MM LSB

SKF

Part # NU 1060 MA

BDI # 1268492

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.11
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455415
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
23160CAMKE4

COMPARE

23160CAMKE4

Description
23160CAMKE4 SPHERICAL ROLLER BRG

NSK

Part # 23160CAMKE4

BDI # 1184821

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 19.685
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY