Page 1 of 8

Next

Compare
D5060P

COMPARE

D5060P

Description
D5060P SHUNT WOUND DC MOTOR ; 60HP/1750-2100RPM/DC/366AT

BALDOR-RELIANCE

Part # D5060P

BDI # 126461

Features

Enclosure: DPFG
Shaft Diameter - Inch: 2.375
Sync RPM: 2200/1800
Shaft Diameter - Millimeter: 60.325
Overall Length - Inch: 33.69

Current: DC
Inch - Metric: Inch
Horse Power: 60HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
D5160R-BV

COMPARE

D5160R-BV

Description
D5160R-BV SHUNT WOUND DC MOTOR ; 60HP 1150RPM DC 2515ATZ DPG-FV

BALDOR-RELIANCE

Part # D5160R-BV

BDI # 126481

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 2.374
Sync RPM: 1150
Shaft Diameter - Millimeter: 60.3
Overall Length - Inch: 42.44

Current: DC
Inch - Metric: Inch
Horse Power: 60HP
Base to Center Height - Millimeter: 158.75
Mounting Method: Rigid | F2 Face

Price Inventory : Available to order
Loading Price
QTY
CECP84310T-4

COMPARE

CECP84310T-4

Description
CECP84310T-4 SEVERE DUTY MOTOR ; 60HP 3560RPM 3PH 60HZ 364TSC A36056M TEF

BALDOR-RELIANCE

Part # CECP84310T-4

BDI # 125731

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EFM2547T

COMPARE

EFM2547T

Description
EFM2547T GENERAL PURPOSE MOTOR ; 60HP 1775RPM 3PH 60HZ 364T 4278M OPSB F2

BALDOR-RELIANCE

Part # EFM2547T

BDI # 126924

Features

Enclosure: ODP
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CEM4314T

COMPARE

CEM4314T

Description
CEM4314T GENERAL PURPOSE AC MOTOR ; 60HP 1780RPM 3PH 60HZ 364TC A3658M TEFC

BALDOR-RELIANCE

Part # CEM4314T

BDI # 125844

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY