WDGF2018AG

COMPARE

WDGF2018AG

Description
WDGF2018AG WORM GEAR SPEED REDUCER ; RA 56C 20:1 RATIO WORM GEAR

BALDOR-RELIANCE

Part # WDGF2018AG

BDI # 132059

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Other Features: Washdown Duty
Global Part Number GPN: 342967
Mounting Method: Direct Mounted
Overall Length - Inch: 7.92

Price Inventory : Available to order
Loading Price
QTY
GP233002

COMPARE

GP233002

Description
NOT AVAILABLE IN CANADA

BALDOR-RELIANCE

Part # GP233002

BDI # 128528

Features

Mounting Frame: 23-BA
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 27.432
Nominal Center Distance - Inch: 1.08
Other Features: Permanent Magnet DC Motor | Permaglide Sleeve Bearing on Output Shaft
Mounting Method: Direct Mounted
Overall Length - Inch: 7.73

Price Inventory : Available to order
Loading Price
QTY