L1508T-50
Description
L1508T-50 GENERAL AC MOTOR ; 5/3.7KW 1450RPM 1PH 50HZ 213T 3740LC OPS
Part # L1508T-50
BDI # 129427
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
16.32
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
Foot Mounted
L3708T-50
Description
L3708T-50 GENERAL AC MOTOR ; 5/3.7KW 1450RPM 1PH 50HZ 213T 3740LC TEF
Part # L3708T-50
BDI # 129524
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
17.89
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
Foot Mounted
34-6526-5823
Description
34-6526-5823 DC MOTOR ; .3 KW 1800RPM DC 56Z 3428D OPEN F1 N
Part # 34-6526-5823
BDI # 20107770
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.88
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.3HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
Features
Enclosure:
IC411
Shaft Diameter - Inch:
2.953
Sync RPM:
2900
Shaft Diameter - Millimeter:
75
Overall Length - Inch:
50.906
Current:
DC
Inch - Metric:
Metric
Horse Power:
55.9HP
Base to Center Height - Millimeter:
200
Mounting Method:
Foot Mounted | W6 Face
Features
Enclosure:
IC411
Shaft Diameter - Inch:
2.165
Sync RPM:
2900
Shaft Diameter - Millimeter:
55
Overall Length - Inch:
40.63
Current:
DC
Inch - Metric:
Metric
Horse Power:
37HP
Base to Center Height - Millimeter:
200
Mounting Method:
Foot Mounted | W6 Face