35A001R900
Description
35A001R900 AC MOTOR ; .75HP 675RPM 3PH 60HZ 143T 3546M TEFC F1
Part # 35A001R900
BDI # 20144505
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
750
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
15.56
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Rigid
AEM3783-4
Description
AEM3783-4 AC MOTOR ; 3HP 1760RPM 3PH 60HZ 213 0728M TEFC F1 N
Part # AEM3783-4
BDI # 125094
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
AEM3686-4
Description
AEM3686-4 AC MOTOR ; 1.5HP 1760RPM 3PH 60HZ 184 0626M TEFC F1
Part # AEM3686-4
BDI # 125090
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
AEM3787-4
Description
AEM3787-4 AC MOTOR ; 5HP 1760RPM 3PH 60HZ 215 0728M TEFC F1 N
Part # AEM3787-4
BDI # 125096
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
AEM4103-4
Description
AEM4103-4 AC MOTOR ; 25HP 1770RPM 3PH 60HZ 324U 1056M TEFC F1
Part # AEM4103-4
BDI # 125099
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted