125096
AC Motor
BALDOR-RELIANCE
BALDOR-RELIANCE
AEM3787-4
BALDOR-RELIANCE BALDOR-RELIANCE
Description
AEM3787-4 AC AUTOMOTIVE MOTOR ; 5HP 1800PM 3-PHASE 215TEFC
AC Motor; Automotive; 5HP; 215 Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 18.07" Overall Length; 87.5% Efficiency Full Load
Part #
AEM3787-4
BDI #
125096
Details
4185.601239490001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/AEM3787-4/p/125096
Your Price
$ 4,185.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101101
Weight / Kilogram
75.283
EAN
0781568116937
Product Group - BDI
M04104
Horse Power
5HP
Frame Size
215
Hertz
60
Sync RPM
1800
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
87.5
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Automotive
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
AEM3787-4
Weight / LBS
166
Long Description
AC Motor; Automotive; 5HP; 215 Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 18.07" Overall Length; 87.5% Efficiency Full Load
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Length
18.07 Inch | 458.978 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh