33-2417Z214G1
Description
33-2417Z214G1 DC MOTOR ; .5HP 3500RPM DC 56C 3327P TEFC F1 N
Part # 33-2417Z214G1
BDI # 20106359
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3500
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.04
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
33-2478Z273
Description
33-2478Z273 DC MOTOR ; .5HP 2000RPM DC 56Z 3320P TENV F3 N
Part # 33-2478Z273
BDI # 20104630
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
2000
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.41
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F3 Face
33-2123Z118G1
Description
33-2123Z118G1 DC MOTOR ; .25HP 1750RPM DC 56C 3320P TENV F1 N
Part # 33-2123Z118G1
BDI # 20104150
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
33-2328Z148G1
Description
33-2328Z148G1 DC MOTOR ; .5HP 2500RPM DC 42CZ 3327P TENV F1 N
Part # 33-2328Z148G1
BDI # 20106303
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.393
Sync RPM:
2500
Shaft Diameter - Millimeter:
9.982
Overall Length - Inch:
12.56
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
F1 Face
33-2332Z180G1
Description
33-2332Z180G1 DC MOTOR ; 2HP 2400RPM DC 56YZ 3327P OPFC F3 N
Part # 33-2332Z180G1
BDI # 20104152
Features
Enclosure:
OPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
2400
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.77
Current:
DC
Inch - Metric:
Inch
Horse Power:
2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F3 Face