Page 1 of 8

Next

Compare
872B-3.5K-M1

COMPARE

872B-3.5K-M1

Description
872B-3.5K-M1 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE

BOSTON GEAR

Part # F00427

BDI # 180321

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 20HP
Nominal Max Output RPM: 500
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Base Mounted
Overall Length - Inch: 17.32
Overall Width - Inch: 9.81

Price Inventory : Available to order
Loading Price
QTY
F872B-3.5K-B11-M1

COMPARE

F872B-3.5K-B11-M1

Description
F872B-3.5K-B11-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE

BOSTON GEAR

Part # F01065

BDI # 180839

Features

Mounting Frame: 213TC/215TC
Nominal Max Input Rating: 20HP
Nominal Max Output RPM: 500
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Base Mounted
Overall Length - Inch: 16.76
Overall Width - Inch: 9.81

Price Inventory : Available to order
Loading Price
QTY
862B-3.3K-M1

COMPARE

862B-3.3K-M1

Description
862B-3.3K-M1 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE

BOSTON GEAR

Part # F00323

BDI # 180218

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 500
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Base Mounted
Overall Length - Inch: 14.53
Overall Width - Inch: 8

Price Inventory : Available to order
Loading Price
QTY
832B-3.5K-M1

COMPARE

832B-3.5K-M1

Description
832B-3.5K-M1 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE

BOSTON GEAR

Part # F00119

BDI # 180015

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 500
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Base Mounted
Overall Length - Inch: 11.57
Overall Width - Inch: 6

Price Inventory : Available to order
Loading Price
QTY
872BF-3.3K-M8

COMPARE

872BF-3.3K-M8

Description
872BF-3.3K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE

BOSTON GEAR

Part # F00459

BDI # 180353

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 20HP
Nominal Max Output RPM: 500
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Flange Mounted
Overall Length - Inch: 17.32
Overall Width - Inch: 11.81

Price Inventory : Available to order
Loading Price
QTY