02B75MEX
Description
COP.02B75MEX CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE HEAVY DUTY 75MM
Part # COP.02B75MEX
BDI # 20475370
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
46.1
Other Features:
Single Row | Expansion Type | Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
5.875
Length Thru Bore - Millimeter:
82.6
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B65MGR
Description
COP.02B65MGR CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE HEAVY DUTY 65MM
Part # COP.02B65MGR
BDI # 20475368
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
38.9
Other Features:
Single Row | Non-Expansion Type | Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
72.3
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B50MEX
Description
COP.02B50MEX CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE HEAVY DUTY 50MM
Part # COP.02B50MEX
BDI # 20475356
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
35
Other Features:
Single Row | Expansion Type | Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
67.5
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B50MGR
Description
COP.02B50MGR CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE HEAVY DUTY 50MM
Part # COP.02B50MGR
BDI # 20475320
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
35
Other Features:
Single Row | Non-Expansion Type | Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
67.5
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B408GR
Description
COP.02 B 408 GR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE HEAVY DUTY 4-1/2"
Part # COP.02 B 408 GR
BDI # 17116346
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
57.2
Other Features:
Single Row | Non-Expansion Type | Heavy Duty | Shoulder Integral With Roller Track
Inch - Metric:
Inch
Outside Diameter - Inch:
9
Length Thru Bore - Millimeter:
100
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar