100H RIV 10FT
Description
100H RIV 10FT ROLLER CHAIN ; 1-1/4" PITCH RIVETED COIL BOXED 10FT/BOX
Part # DRV-100H-1R-10FT;46522
BDI # 300636
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Heavy
Other Features:
Ballized Plates | Case Hardened Pin
100H CR O/L
Description
100H CR O/L CHAIN OFF SET LINK
Part # DRV-100H-1 DOFF LINK CR;57414
BDI # 18199319
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Offset Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Zinc Aluminum Plated Steel
Chain Series:
Heavy
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
100 RIV CHP 10FT
Description
100 RIV CHP 10FT ROLLER CHAIN ; COIL CHROME PIN RUST INHIBITOR 10FT/BOX
Part # DRV-100-1RCH-10FT;39532
BDI # 300475
Features
Roller Width - Inch:
0.755
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Chrome Plated Pin
Chain Series:
Standard
Internal Special Features:
No
100-3 API C/L CP SH
Description
100-3 API C/L CP SH CONNECTING LINK ; API PRECISION
Part # API-100-3 SH CO LINK;16032
BDI # 18199416
Features
Roller Width - Inch:
0.755
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Component:
Connecting Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
API Series | Blast Treated Material
Chain Series:
Standard
Internal Special Features:
Oil Field
100 RIV 50FT
Description
100 RIV 50FT ROLLER CHAIN ; 1-1/4" PITCH RIVETED 50FT/BOX
Part # DRV-100-1R-50FT;11928
BDI # 299883
Features
Roller Width - Inch:
0.755
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No