MAX11-C080275A0A1M0-000
Description
MAX11-C080275A0A1M0-000 ; ACTUATOR 80MM STROKE
Part # MAX11-C080275A0A1M0-000
BDI # 24299743
Features
Height - Millimeter:
15.2
Height - Inch:
0.598
Roller Diameter - Millimeter:
8
Roller Diameter - Inch:
0.315
Inch - Metric:
Metric
Material:
Steel
Length - Millimeter:
150
Other Features:
Bolt Head Dia 9.5 MM | M6 Bolt | Plastic Cage
Length - Inch:
5.906
Product Name:
Slide
Features
Bolt Center Across Shaft - Millimeter:
49
Bolt Center Across Shaft - Inch:
1.929
Base to Center of Shaft - Millimeter:
34
Inch - Metric:
Metric
Material:
Aluminum
Other Features:
M10 Bolt
Housing Style:
2 Bolt Support Block
Overall Length - Inch:
1.181
Base to Center of Shaft - Inch:
1.339
Overall Width - Inch:
2.638
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Outside Diameter - Millimeter:
40
Length - Millimeter:
58
Length - Inch:
2.283
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
70
Nominal Bolt Center Across Shaft - Millimeter:
82
Other Features:
Extruded Housing | M12 Bolt
Self Aligning:
No
Housing Style:
2 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable