24299743
液压
EWELLIX
EWELLIX
MAX11-C080275A0A1M0-000
EWELLIX EWELLIX
描述
EWELLIX MAX11-C080275A0A1M0-000
Linear Actuator; MAX 10 Series; 1500N Force; 80MM Stroke; 18 To 13MM/Sec; 24VDC Voltage; 5A Current; 10 Percentage Duty at Maximum Force; IP66S Water/Dust Protection; 1500N Push Force; 1500N Pull Force; 18MM/Sec No Load Speed; 13MM/Sec Full Load Speed; IP66S Protection; 24VDC Motor Voltage; Actuator; Sliding Screw With Aluminium Tube
制造商部件号
MAX11-C080275A0A1M0-000
BDI部件号
24299743
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/MAX11-C080275A0A1M0-000/p/24299743
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 加拿大 | 2 |
产品详细信息
分类
最低订购量
无
EAN条码
7333314138507
重量 / Kilogram
3.089
Product Group - BDI
A03142
名称
Actuator
关键字串
Linear
制造商货号
0101100
制造商内部编号
M/0101100
重量/磅
7.84846
产品明细
Linear Actuator
产品规格
MAX 10 Series; 1500N Force; 80MM Stroke; 18 To 13MM/Sec; 24VDC Voltage; 5A Current; 10 Percentage Duty at Maximum Force; IP66S Water/Dust Protection; 1500N Push Force; 1500N Pull Force; 18MM/Sec No Load Speed; 13MM/Sec Full Load Speed; IP66S Protection; 24VDC Motor Voltage; Actuator; Sliding Screw With Aluminium Tube
详细描述
Linear Actuator; MAX 10 Series; 1500N Force; 80MM Stroke; 18 To 13MM/Sec; 24VDC Voltage; 5A Current; 10 Percentage Duty at Maximum Force; IP66S Water/Dust Protection; 1500N Push Force; 1500N Pull Force; 18MM/Sec No Load Speed; 13MM/Sec Full Load Speed; IP66S Protection; 24VDC Motor Voltage; Actuator; Sliding Screw With Aluminium Tube

