1206WBM1A30-AB OMNIBOX
Description
1206WBM1A30-AB OMNIBOX WORM REDUCER ; 4704540 POR
Part # 1206WBM1A30-AB OMNIBOX
BDI # 24124680
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Single Reduction | Flange Mounted Electric Motor Without Coupling | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.07
1175WBWM6S300-AA OMNIBOX
Description
1175WBWM6S300-AA OMNIBOX WORM REDUCER ; 4706417 POR
Part # 1175WBWM6S300-AA OMNIBOX
BDI # 24128278
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Double Reduction | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.12
1800WB1A25 OMNIBOX
Description
1800WB1A25 OMNIBOX WORM REDUCER ; 4705450 POR
Part # 1800WB1A25 OMNIBOX
BDI # 24135533
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
203.2
Nominal Center Distance - Inch:
8
Other Features:
Single Reduction | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
25.02
1206WLM1S100-AA OMNIBOX
Description
1206WLM1S100-AA OMNIBOX WORM REDUCER ; 4733811 POR
Part # 1206WLM1S100-AA OMNIBOX
BDI # 24128504
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
17.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Single Reduction | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.07
11000WUWM6S300-AE OMNIBOX
Description
11000WUWM6S300-AE OMNIBOX WORM REDUCER ; 4732775 POR
Part # 11000WUWM6S300-AE OMNIBOX
BDI # 24136335
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
254
Nominal Center Distance - Inch:
10
Other Features:
Double Reduction | Worm on Bottom | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
35.89