2604 1500/1 WR 56C SINGLE OUTPUT
Description
2604 1500/1 WR 56C SGL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 0230-24315
BDI # 23703331
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1.2
Flange Outside Diameter - Millimeter:
1.2
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
66.802
Mounting Method:
Direct Mounted
3204 1500/1 WR 143TC SINGLE OUTPUT
Description
3204 1500/1 WR 143TC SINGLE OUTPUT ; WORM GEAR REDUCER NON-RETURNABLE
Part # 0230-30415
BDI # 23703908
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
1.2
Flange Outside Diameter - Millimeter:
1.2
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Direct Mounted
3204 1500/1 WR 56C SINGLE OUTPUT
Description
3204 1500/1 WR 56C SGL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 0230-30375
BDI # 23703839
Features
Mounting Frame:
56C
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
1.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
135.001
Nominal Center Distance - Inch:
5.315
Other Features:
Double Reduction | Single Output
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.27
3206L 1500/1 WR 143TC 2.000 SIDE MOUNT
Description
3206L1500/1WR143TC 2.0 SIDE MT ; WORM GEAR REDUCER NON-RETURNABLE
Part # 0230-31755
BDI # 23704359
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
1.2
Flange Outside Diameter - Millimeter:
1.2
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | With Steel Bracket
Assembly Components:
82.55
Mounting Method:
Shaft Mounted
2605 1500/1 WR 56C 1.438
Description
2605 1500/1 WR 56C 1.438 WORM GEAR REDCR ; NON-RETURNABLE DOUBLE REDUCTION
Part # 0230-24535
BDI # 23703506
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1.2
Flange Outside Diameter - Millimeter:
1.2
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
66.802
Mounting Method:
Shaft Mounted