44 2/1 C F ST
Description
44 2/1 C F ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-75467
BDI # 477581
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.125
Overall Width - Inch:
6.438
M3 2/1 C F ST
Description
M3 2/1 C F ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-21112
BDI # 476928
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Precision Ball Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.188
Overall Width - Inch:
4.969
M3 2/1 G ST
Description
M3 2/1 G ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-21114
BDI # 476930
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Precision Ball Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.188
Overall Width - Inch:
6.469
66 2/1 G ST
Description
66 2/1 G ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-03563
BDI # 476575
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.25
Overall Width - Inch:
12.25
200 2/1 DO H
Description
200 2/1 DO H PARALLEL SHAFT DRIVE ; NON-RETURNABLE
Part # 0220-01008
BDI # 482176
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
100HP
Nominal Max Output RPM:
875
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
137.668
Nominal Center Distance - Inch:
5.42
Other Features:
Single Reduction | Ductile Iron Feet | Tapered Roller Bearing | Heavy Duty Industrial Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.375