CF10BUUR
Description
CF10BUUR CAM FOLLOWER BEARING ; 22MM ROLLER DIA 12MM ROLLER WIDTH
Part # CF-10-BUUR
BDI # 1402843
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Other Features:
Caged
Global Part Number GPN:
237769
CFE 10 BUU
Description
CFE 10 BUU CAM FOLLOWER BEARING ; 13MM STUD X 22MM OD X 12MM W ECC CST
Part # CFE 10 BUU
BDI # 20355200
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Roller Diameter - Inch:
0.866
Other Features:
Caged | Carbon Steel
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
238544
CFE10-1UU
Description
CFE10-1UU CAM FOLLOWER BEARING ; 13MM STUD X 26MM OD X 12MM W ECC CST
Part # CFE10-1UU
BDI # 19131491
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Roller Diameter - Inch:
1.024
Other Features:
Caged | Screwdriver Slot | Carbon Steel
CFE10-1UUR
Description
CFE10-1UUR CAM FOLLOWER BEARING ; 13MM STUD X 26MM OD X 12MM W ECC CST
Part # CFE10-1UUR
BDI # 19131493
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Roller Diameter - Inch:
1.024
Other Features:
Caged | Screwdriver Slot | Carbon Steel