Features
Roller Width - Inch:
0.315
Thread Size:
M4 X 0.7
Stud Diameter - Inch:
0.157
Stud Diameter - Millimeter:
4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
12
Other Features:
Caged
Global Part Number GPN:
238020
Features
Roller Width - Inch:
0.315
Thread Size:
M4 X 0.7
Stud Diameter - Inch:
0.157
Stud Diameter - Millimeter:
4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
12
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
238021
CFS 4 F V
Description
CFS 4 F V CAM FOLLOWER ; 4MM STUD X 8MM OD X 5MM W SST
Part # CFS 4 F V
BDI # 23281366
Features
Roller Width - Inch:
0.197
Thread Size:
M4 X 0.7
Stud Diameter - Inch:
0.157
Stud Diameter - Millimeter:
4
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
8
Roller Diameter - Inch:
0.315
Other Features:
Full Complement | Single Row | 2400N Static Load Rating | 1900N Dynamic Load Rating
Features
Roller Width - Inch:
0.315
Thread Size:
M4 X 0.7
Stud Diameter - Inch:
0.157
Stud Diameter - Millimeter:
4
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
12
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
238016
CF4-20VUUE01
Description
CF 420 VUUE01 CAM FOLLOWER ; 4MM STUD X 12MM OD X 8MM W CST
Part # CF4-20VUUE01
BDI # 514008
Features
Roller Width - Inch:
0.315
Thread Size:
M4 X 0.7
Stud Diameter - Inch:
0.157
Stud Diameter - Millimeter:
4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
12
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
238018