KR30-PP-A
Description
KR30-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 30MM 12MM X 40MM DBL
Part # KR30-PP-A
BDI # 18315191
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
239985
KRE30-PP
Description
KRE30-PP STUD TYPE TRACK ROLLER ; NON-RETURNABLE 15MM ID X 30MM OD
Part # KRE30-PP-A
BDI # 1181407
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
239999
NATV10
Description
NATV10 CAM FOLLOWER BEARING ; NON-RETURNABLE 10MM BORE 30MM RLR DIA
Part # NATV10
BDI # 1175571
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Roller Diameter - Inch:
1.181
Other Features:
Full Complement | With Inner Ring | Gap Seal
Global Part Number GPN:
239763
NATR10-X
Description
NATR10-X CAM FOLLOWER BEARING ; NON-RETURNABLE YOKE TYPE
Part # NATR10-X
BDI # 1175529
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Roller Diameter - Inch:
1.181
Other Features:
Caged | With Inner Ring | Gap Seal
Global Part Number GPN:
239721
LR6001-2RSR
Description
LR6001-2RSR YOKE TYPE TRACK ROLLER ; NON-RETURNABLE
Part # LR6001-2RSR
BDI # 17033269
Features
Roller Width - Inch:
0.315
Roller Width - Millimeter:
8
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Roller Diameter - Inch:
1.181
Other Features:
Caged
Rolling Element:
Ball Bearing