171577.00
Description
171577.00 GENERAL PURPOSE MOTOR ; 200 HP 1200 460 ODP 447T
Part # 171577.00
BDI # 20182836
Features
Enclosure:
DP
Shaft Diameter - Inch:
3.375
Sync RPM:
1193/995
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Current:
AC
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Current Rating 239 Ampere | 6 Poles
Mounting Method:
Rigid
Features
Enclosure:
ODP
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Current:
AC
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
250HP
Mounting Method:
Foot Mounted
Features
Enclosure:
XP
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Overall Length - Inch:
47.97
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
250HP
Mounting Method:
Rigid
Features
Enclosure:
DP
Shaft Diameter - Inch:
3.375
Sync RPM:
1195/995
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Current:
AC
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Current Rating 118 Ampere | 6 Poles
Mounting Method:
Rigid
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Overall Length - Inch:
37.5
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
150HP
Mounting Method:
Rigid