P3S219E
Description
P3-S219E PILLOW BLOCK BALL BEARING ; 1-3/16" BORE 1-11/16" BASE-CENTRE 2-HOLE
Part # 2009300
BDI # 577195
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.138
Other Features:
Single Row
Global Part Number GPN:
516456
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
FX3S223E
Description
FX3-S223E FLANGED BLOCK BALL BEARING ; 1-7/16" BORE 5.1" BOLT CIRCLE 2 HOLE
Part # 2009180
BDI # 580507
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
39.7
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Extended Inner Race
Global Part Number GPN:
556242
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
130
FU355
Description
F-U355 FLANGED BLOCK BALL BEARING ; 3-7/16" BORE 12" BOLT CIRCLE 4 HOLE
Part # 2010345
BDI # 580119
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
125.425
Nominal Bolt Circle Diameter Round - Inch:
12
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
245023
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
305.5
ER 16-MHFF
Description
ER 16-MHFF INSERT BALL BEARING ; 1" ID X 2.047" OD X 0.749" W
Part # 2015130
BDI # 18111089
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
19.05
Other Features:
Single Row | Normal Duty | 10 Percent Grease Fill | Flingers Only
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.925
Outer Race Profile:
Cylindrical
Global Part Number GPN:
562446
Mounting Method:
Set Screw
FEU331
Description
FE-U331 FLANGED BLOCK BALL BEARING ; 1-15/16" BORE 7.2" BOLT CIRCLE 4-HOLE
Part # 2010235
BDI # 574309
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
244933
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
184