PB14MX37S90
Description
PB14MX37S90 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 37T 6.49" PD 90MM WIDE MPB
Part # PB14MX37S90
BDI # 21978326
Features
Pitch Diameter - Inch:
0.256
Flange Outside Diameter - Millimeter:
7.17
Inch - Metric:
Metric
Outside Diameter - Inch:
0.251
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
6.492
Mounting Method:
Rough Bore
Belt Width - Millimeter:
90
PB14MX37S125
Description
PB14MX37S125 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 37T 6.49" PD 125MM WIDE MPB
Part # PB14MX37S125
BDI # 21978324
Features
Pitch Diameter - Inch:
0.256
Flange Outside Diameter - Millimeter:
7.17
Inch - Metric:
Metric
Outside Diameter - Inch:
0.251
Face Width - Millimeter:
5.29
Face Width - Inch:
0.208
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
6.492
Mounting Method:
Rough Bore
Belt Width - Millimeter:
125
8MX37S21-1610
Description
8MX37S21-1610 SYNCHRONOUS BELT PULLEY ; 8MMP 37T 3.7" PD 21MMW BORED 1610 BUSH
Part # 8MX37S21-1610
BDI # 21977206
Features
Pitch Diameter - Inch:
0.146
Flange Outside Diameter - Millimeter:
4.044
Inch - Metric:
Metric
Outside Diameter - Inch:
0.144
Face Width - Millimeter:
0.92
Face Width - Inch:
0.036
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
3.709
Mounting Method:
Bushed
60BS37 1 7/16
Description
60BS37 1 7/16 ROLLER CHAIN SPROCKET ; 1-7/16" BORE 60 CHAIN 37 TEETH 1 ROW
Part # 60BS37 1 7/16
BDI # 623064
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.262
Other Features:
With 2 Set Screw
Global Part Number GPN:
34608
Pitch Diameter - Millimeter:
224.64
Mounting Method:
Finished Bore
8MX37S36-1610
Description
8MX37S36-1610 SYNCHRONOUS BELT PULLEY ; 8MMP 37T 3.7" PD 36MMW BORED 1610 BUSH
Part # 8MX37S36-1610
BDI # 21977208
Features
Pitch Diameter - Inch:
0.146
Flange Outside Diameter - Millimeter:
4.044
Inch - Metric:
Metric
Outside Diameter - Inch:
0.144
Face Width - Millimeter:
1.66
Face Width - Inch:
0.065
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
3.709
Mounting Method:
Bushed