80BS9HT 1 1/4
Description
80BS9HT 1 1/4 ROLLER CHAIN SPROCKET ; 80 CHAIN 9T B-HUB ONE SIDE 1-1/4" FB
Part # 80BS9HT 1 1/4
BDI # 625128
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
2.924
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.348
Other Features:
With 2 Set Screw
Global Part Number GPN:
34184
Pitch Diameter - Millimeter:
74.27
Mounting Method:
Finished Bore
50BS9 5/8
Description
50BS9 5/8 ROLLER CHAIN SPROCKET ; 5/8" P 9TSINGLE 5/8" BORE
Part # 50BS9 5/8
BDI # 621875
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
1.828
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.093
Other Features:
With 2 Set Screw
Global Part Number GPN:
32515
Pitch Diameter - Millimeter:
46.42
Mounting Method:
Finished Bore
41BS9 1/2
Description
41BS9 1/2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 41BS9 1/2
BDI # 620633
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
1.462
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.674
Other Features:
With 2 Set Screw
Global Part Number GPN:
32342
Pitch Diameter - Millimeter:
37.13
Mounting Method:
Finished Bore
80A9
Description
80A9 ROLLER CHAIN SPROCKET ; 1" P 9T 15/16" MIN PLAIN BORE A PLATE
Part # 80A9
BDI # 624461
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
2.924
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.348
Global Part Number GPN:
31892
Pitch Diameter - Millimeter:
74.27
Mounting Method:
Rough Bore
78CS9 2 3/16
Description
78CS9 2 3/16 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-BS
Part # 78CS9 2 3/16
BDI # 624120
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.63
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
193.802
Mounting Method:
Finished Bore