CFH 7 S
Description
CFH 7 S CAM FOLLOWER BEARING ; NON-RETURNABLE 5 INCH
Part # 2700510000
BDI # 347372
Features
Roller Width - Inch:
3.75
Thread Size:
3-1/2-4
Stud Diameter - Inch:
3.5
Stud Diameter - Millimeter:
88.9
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
177.8
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
22649
CCFH 6 S
Description
CCFH 6 S CAM FOLLOWER BEARING ; NON-RETURNABLE 5 INCH
Part # 2601510000
BDI # 347369
Features
Roller Width - Inch:
3.25
Thread Size:
2-12
Stud Diameter - Inch:
3
Stud Diameter - Millimeter:
76.2
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
152.4
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
22648
CFH 6 S
Description
CFH 6 S CAM FOLLOWER BEARING ; NON-RETURNABLE 5 INCH
Part # 2600510000
BDI # 347371
Features
Roller Width - Inch:
3.25
Thread Size:
3-12
Stud Diameter - Inch:
3
Stud Diameter - Millimeter:
76.2
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
152.4
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
22647