Features
Roller Width - Inch:
1.181
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Full Complement | Screwdriver Slot
Features
Roller Width - Inch:
1.693
Thread Size:
M36 X 1.5
Stud Diameter - Inch:
1.417
Stud Diameter - Millimeter:
36
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
100
Roller Diameter - Inch:
3.937
Other Features:
Full Complement
Features
Roller Width - Inch:
0.709
Roller Width - Millimeter:
18
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Bore - Millimeter:
15
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Rolling Element:
Cylindrical Roller Bearing - Double Row
Features
Roller Width - Inch:
0.945
Roller Width - Millimeter:
24
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Bore - Millimeter:
20
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Rolling Element:
Cylindrical Roller Bearing - Double Row
Features
Roller Width - Inch:
0.787
Roller Width - Millimeter:
20
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Bore - Millimeter:
17
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Rolling Element:
Cylindrical Roller Bearing - Double Row