Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.143
Pitch - Millimeter:
50
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.25
Outside Diameter - Millimeter:
133.35
Pitch Diameter - Millimeter:
130.632
Modular - Flat Top Size:
1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method:
Rough Bore
1700-12T RB 3/4IN
Description
1700-12T RB 3/4" SPROCKET ; CI 401-60318-2
Part # 9167710
BDI # 18138777
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.604
Pitch - Millimeter:
50
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.72
Outside Diameter - Millimeter:
196.088
Pitch Diameter - Millimeter:
193.142
Modular - Flat Top Size:
1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method:
Rough Bore
1700-10T RB 3/4IN
Description
1700-10T RB 3/4 SPROCKET ; CI N-GVD 401-60314-2
Part # 9167705
BDI # 18138776
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.369
Pitch - Millimeter:
50
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Pitch Diameter - Millimeter:
161.773
Modular - Flat Top Size:
1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method:
Rough Bore
1757-12T RB 3/4IN
Description
1757-12T RB SPROCKET ; CI RB 3/4 414-36-2 $
Part # 9120048
BDI # 18139290
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
1757
Mounting Method:
Rough Bore
N78B7 1.44 BORE W/KWY
Description
N78B7 1.44 BORE W/KWY ; SPROCKET
Part # N78B7 1.44 BORE W/KWY
BDI # 21473988
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.01
Inch - Metric:
Inch
Material:
Polymeric
Other Features:
Engineered Class Sprocket | With Set Screw
Pitch Diameter - Millimeter:
152.654
Mounting Method:
Finished Bore