PHS 12B-1DSA15
Description
PHS 12B-1DSA15 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1DSA15
BDI # 1285988
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.607
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.978
Pitch Diameter - Millimeter:
91.63
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.149
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.584
Pitch Diameter - Millimeter:
460.98
Mounting Method:
Rough Bore
PHS 12B-1TB54
Description
PHS 12B-1TB54 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1TB54
BDI # 1286060
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
12.899
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.327
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.615
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.044
Pitch Diameter - Millimeter:
345.81
Mounting Method:
Rough Bore
PHS 12B-1DSA17
Description
PHS 12B-1DSA17 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1DSA17
BDI # 1285990
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.081
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.462
Pitch Diameter - Millimeter:
103.67
Mounting Method:
Rough Bore