23292 CAK/W33
Description
23292 CAK/W33 SPHR ROLLER BRG ; NON-RETURNABLE DOUBLE ROW
Part # 23292 CAK/W33
BDI # 1247919
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
32.677
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23292 CAK/C3W33
Description
23292 CAK/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23292 CAK/C3W33
BDI # 1269152
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
32.677
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
PHE 40GCCOVER
Description
PHE 40GCCOVER COUPLING COVER ; NON-RETURNABLE
Part # PHE 40GCCOVER
BDI # 1281937
Features
Component:
Sleeve Assembly
Width - Millimeter:
296
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.52
Outside Diameter - Millimeter:
318
Other Features:
Double Engagement
Coupling Type:
Gear Coupling
Torque:
24594Nm
Width - Inch:
11.654
PHE 1190TGVCOVER
Description
PHE 1190TGVCOVER COUPLING COVER ; NON-RETURNABLE
Part # PHE 1190TGVCOVER
BDI # 1281916
Features
Component:
Vertical Split Cover
Width - Millimeter:
270
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
26.969
Outside Diameter - Millimeter:
685
Other Features:
Components May or May Not Intermix Among Brands | 152MM To 339MM Bore Range | 1300 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
10.63
23284 CAK/C3W33
Description
23284 CAK/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23284 CAK/C3W33
BDI # 1265984
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
29.921
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing