RNYXS-1220-15 56C PA235871
Description
RNYXS-1220-15 56C PA235871 GEARMOTOR ; 20MM HOLLOW BORE 56C FACE INPUT
Part # RNYXS-1220-15 56C PA235871
BDI # 21541354
Features
Mounting Frame:
1220
Nominal Max Input Rating:
0.536HP
Nominal Max Output RPM:
117
Reducer Type:
Right Angle
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
18.923
Nominal Center Distance - Inch:
0.745
Other Features:
Special Modification
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.19
CHHJ-6135DCY-104 IL0306786
Description
CHHJ-6135DCY-104 IL0306786 GEARMOTOR ; HORZ SHFT FOOT HSG 6135 FRAME
Part # CHHJ-6135DCY-104 IL0306786
BDI # 21563728
Features
Mounting Frame:
6135
Nominal Max Input Rating:
2.47HP
Nominal Max Output RPM:
16.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction
Mounting Method:
Base Mounted
Overall Length - Inch:
15.63
Overall Width - Inch:
12.99